Ventilation Kit, 6 and 15 ft., Orange
Mfr # SV-CUP
Zoro # G1907893
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Diameter
8 in
Length
6 ft, 15 ft
Construction
Polyethylene
Color
Orange
For Use With
Non-Hazardous Locations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV-CUP
Zoro #
G1907893
UPC #
-
Country of Origin
United States
Dimensions
Diameter
8 in
Length
6 ft, 15 ft
Details
Item
Ventilation Kit
Construction
Polyethylene
Color
Orange
For Use With
Non-Hazardous Locations
Standards
OSHA 1910.146
Includes
90 Degree Elbow, Universal Mount, Duct Canister, Industrial Saddle Vent
Material
Polyethylene
Conductive Material Construction
No
Description
Ventilation Kit, Conductive Material Construction No, Color Orange, Diameter 8 in, Material Polyethylene, Standards OSHA 1910.146, For Use With Non-Hazardous Locations, Includes 90 Degree Elbow, Universal Mount, Duct Canister, Industrial Saddle Vent, Length 6 ft, 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.