Duty Belt Accessory, Black, Holds Keys
Mfr # 1488
Zoro # G5380623
product price: $15.69
/eaKey Features
Color
Black
Material
Synthetic Leather
For Use With
Keys
Type
Belt Mounted
Holds
Keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1488
Zoro #
G5380623
UPC #
849204012248
Country of Origin
China
Dimensions
Length (In.)
5 in
Width (In.)
1 1/2 in
Size
Universal
Details
Item
Duty Belt Accessory
Color
Black
Material
Synthetic Leather
For Use With
Keys
Type
Belt Mounted
Holds
Keys
Closure
Snap
Features
Acts As Belt Keeper, Engineered Lightweight, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water Resistant
Number of Pockets (Inside)
0
Fits
Duty Belt Up to 2-1/4 in
Number of Pockets (Outside)
0
Sub-Category
Holder
Item - Tactical Pouches
Key Pouch
Closure Style
Snap
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 5 in, Width (In.) 1 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Acts As Belt Keeper, Engineered Lightweight, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water Resistant, Holds Keys, Closure Style Snap, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.