Duty Belt Accessory, Black, Holds Keys
Mfr # 1488WB
Zoro # G5379418
product price: $18.89
/eaKey Features
Color
Black
Material
Leather
For Use With
2 1/4 in Belt
Type
Key Holder
Holds
Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1488WB
Zoro #
G5379418
UPC #
849204012255
Country of Origin
China
Dimensions
Length (In.)
5 in
Width (In.)
78 mm
Size
Universal
For Belt Width
2 1/4 in
Details
Item
Key Holder
Color
Black
Material
Leather
For Use With
2 1/4 in Belt
Type
Key Holder
Holds
Key
Closure
Snap
Features
Metal Clip and Split Key Ring(S), Premium Stitching, Premium Textures for the Most Professional Aesthetic
Number of Pockets (Inside)
0
Fits
2 1/4 in Belt
Item - Tactical Pouches
Key Pouch
Sub-Category
Key Holder
Number of Pockets (Outside)
0
Finish
Basket Weave
Closure Style
Snap
Description
Key Holder, Key Holder, Size Universal, Color Black, Material Leather, Length (In.) 5 in, Width (In.) 78 mm, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits 2 1/4 in Belt, For Use With 2 1/4 in Belt, Features Metal Clip and Split Key Ring(S), Premium Stitching, Premium Textures for the Most Professional Aesthetic, Holds Key, Finish Basket Weave, Closure Style Snap, For Belt Width 2 1/4 in, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.