Shop AIR-TITE
See all product information
Create Account
Lab Syringes - Disposable Syringe, PK100
- Mfr # RL3SET
- Zoro # G222935415
product price:Â
$
16.65
/pk of 100, $0.17/ea
Key Features
Color
Clear
Includes Needles
No
Material
Polypropylene
Features
510K registered for human medical use, ergonomic design, high impermeability, individually packed in medical-grade blister packs with transparent film, latex-free isoprene rubber gasket and silicone oil lubrication, sterilized with ethylene oxide, stop-point mechanism
Compatible Needles
Hyodermic, Luer Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RL3SET
- Zoro #
- G222935415
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Fits Chest Size
- 510K registered for human medical use, ergonomic design, high impermeability, individually packed in medical-grade blister packs with transparent film, latex-free isoprene rubber gasket and silicone oil lubrication, sterilized with ethylene oxide, stop-point mechanism
Details
- Color
- Clear
- Includes Needles
- No
- Material
- Polypropylene
- Item
- Disposable Syringe
- Features
- 510K registered for human medical use, ergonomic design, high impermeability, individually packed in medical-grade blister packs with transparent film, latex-free isoprene rubber gasket and silicone oil lubrication, sterilized with ethylene oxide, stop-point mechanism
- Compatible Needles
- Hyodermic, Luer Lock
- Barrel Material
- Polypropylene
- Plunger Material
- Polyethylene/Polypropylene
- Standards
- 510K registered, CE, ISO
- Replaceable Tip
- No
- Capacity - English
- 3 mL
- Includes Graduations
- Yes
- Needle Type
- Removable
- Syringe Type
- Luer Lock
- Capacity - Metric
- 3 mL
- Tip Material
- Polypropylene
- Attachment Type
- Luer Lock
- Shell Material
- Polypropylene
- Wire Color
- Clear
Description
Disposable Syringe, Capacity - Metric 3 mL, Syringe Type Luer Lock, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Hyodermic, Luer Lock, Capacity - English 3 mL, Includes Needles No, Includes Graduations Yes, Plunger Material Polyethylene/Polypropylene, Needle Type Removable, Needle Point Style Not Applicable, Individually Packaged Yes, Attachment Type Luer Lock, Material Polypropylene, Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.