Shop AIR-TITE
See all product information
Create Account
Lab Syringes - Disposable Syringe, PK100
- Mfr # RS10SET
- Zoro # G922935425
product price:Â
$
28.55
/pk of 100, $0.29/ea
Key Features
Includes Graduations
Yes
Syringe Type
Luer Slip
Tip Material
Polypropylene
Barrel Material
Polypropylene
Plunger Material
Polyethylene/Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS10SET
- Zoro #
- G922935425
- UPC #
- -
- Country of Origin
- Türkiye
- Includes Graduations
- Yes
- Syringe Type
- Luer Slip
- Tip Material
- Polypropylene
- Barrel Material
- Polypropylene
- Plunger Material
- Polyethylene/Polypropylene
- Material
- Polypropylene
- Includes Needles
- No
- Needle Type
- Removable
- Capacity - Metric
- 10 mL
- Replaceable Tip
- No
- Item
- Disposable Syringe
- Attachment Type
- Luer Slip
- Standards
- 510K registered, CE, ISO
- Color
- Clear
- Capacity - English
- 10 mL
- Compatible Needles
- Hyodermic, Luer Slip
- Features
- 510K registered for human medical use, ergonomic design, high impermeability, individually packed in medical-grade blister packs with transparent film, latex-free isoprene rubber gasket and silicone oil lubrication, sterilized with ethylene oxide, stop-point mechanism
- Shell Material
- Polypropylene
- Wire Color
- Clear
- Traction Material
- Polypropylene
Dimensions
- Fits Chest Size
- 510K registered for human medical use, ergonomic design, high impermeability, individually packed in medical-grade blister packs with transparent film, latex-free isoprene rubber gasket and silicone oil lubrication, sterilized with ethylene oxide, stop-point mechanism
Description
Disposable Syringe, Capacity - Metric 10 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Hyodermic, Luer Slip, Capacity - English 10 mL, Includes Needles No, Includes Graduations Yes, Plunger Material Polyethylene/Polypropylene, Needle Type Removable, Needle Point Style Not Applicable, Individually Packaged Yes, Attachment Type Luer Slip, Material Polypropylene, Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.