Shop AIR VENT
See all product information
Create Account
16x6 WHT Undereave Vent
- Mfr # 84215
- Zoro # G623777799
product price:Â
$
3.29
/ea
Sold in multiples of 24 for
$78.96
Key Features
Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84215
- Zoro #
- G623777799
- UPC #
- 715751005531
- Country of Origin
- United States
- Item
- Vent
Dimensions
- Height
- 0.25 in
Description
16x6 white undereave vent designed for attic ventilation, durable construction, suitable for soffit installation, improves airflow and reduces moisture.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.