Shop AIR VENT
See all product information
Create Account
18 in. H X 17.8 in. W X 7.3 in. L X 15 in. D Steel Gable Mount Power Fan
- Mfr # 53315
- Zoro # G8656640
product price:Â
$
96.95
/ea
Key Features
Color
Black/Silver
Diameter
15 in
CFM
1050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53315
- Zoro #
- G8656640
- UPC #
- 46388842313
- Country of Origin
- United States
- Color
- Black/Silver
- CFM
- 1050
Dimensions
- Diameter
- 15 in
Description
Installed in the gable end of the house the Gable-mount power Vent uses a thermostat to help prevent heat buildup and a humidistat (Plus models only) to fight moisture buildup inside the attic. It operates 30 percent more quietly than comparable units
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.