Zoro Homepage

Air Vent 53320 Gable Mount Power Attic Ventilator

  • Mfr # 594116

  • Zoro # G104000149


product price: $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594116
Zoro #
G104000149
UPC #
-
Country of Origin
United States

Description

Features
  • Apgh gable mount power attic ventilator.
  • 1620 cfm, ventilates up to 2300 sq. Ft.
  • With adjustable thermostat from 60 to 120 degrees & adjustable humidistat from 20% to 90%.
  • Thermostat runs fan in summer.
  • Humidistat runs fan in winter.
  • 15 in. Diameter housing.
  • 14 in. Diameter fan blade.
  • 3.7 amp motor, 4 bladed fan blade.
  • Needs 778 sq. In. Of net free intake air.
  • For fan shutter use true value #102319.
  • Dimension - 7.5 x 18.25 x 18.25 in.
  • Item weight - 11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.