Air Vent 81232 14 x 24 in. Aluminum Reversible Louver

  • Mfr # 799384

  • Zoro # G304143967


product price: $79.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
799384
Zoro #
G304143967
UPC #
-
Country of Origin
United States

Description

Features
  • 14 x 24 in. Aluminum Reversible Louver.
  • 93 sq. in. Net Free Area.
  • Riveted Construction.
  • Improves Air Flow.
  • Design Keeps Insects & Weather Infiltration.
  • Use In Either Flush Or Recessed Applications.
  • Color - White.
  • Dimension - 26.5 L x 16.5 W x 1.9 H in.
  • Item Weight - 1.83 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.