Zoro Homepage

Air Vent 84213 16 x 8 in. Galvanized Undereave Vent Mill

  • Mfr # 540395

  • Zoro # G804014040


product price: $33.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540395
Zoro #
G804014040
UPC #
-
Country of Origin
United States

Description

Features
  • 16 x 8 in. Galvanized Undereave Vent Mill.
  • 56 sq. in. Of Net Free Area Per Piece.
  • To Be Used In The Soffit To Provide Intake Air For The Attic Space To Feed Exhaust Vents.
  • Dimension - 16 L x 8 W x 0.25 H in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.