Zoro Homepage
This item is Discontinued.
Air Vent Two Speed Rocker Switch, 120V, 10A 58041

Two Speed Rocker Switch, 120V, 10A (Discontinued)

  • Mfr # 58041
  • Zoro # G1064402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58041
Zoro #
G1064402
UPC #
-
Country of Origin
United States

Details

Type
Rocker, 2 Speed
Item
Switch
Voltage
120 Volts
Max. Amps
10
For Use With
3C545 and 3C546 Whole House Fans
Fits
Single Gang Box Sized to NEC Requirements
Agency Compliance
UL Listed

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.