Shop AIR WICK
See all product information
Create Account
Air Freshener, 8 oz, Aerosol Can, PK12
Mfr # 62338-77002
Zoro # G4550743
product price:Â
$
24.45
/pk of 12, $2.04/ea
Key Features
Type
Aerosol Spray
Fragrance
Fresh Waters
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62338-77002
- Zoro #
- G4550743
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 8 oz
- Refill Size
- 8 oz
- Degreaser Container Size
- 8 oz.
- Size
- 8 oz.
- Container Size
- 8 oz
Description
Air Freshener, Air Fresheners, Fragrance Fresh Waters, Container Type Aerosol Spray Can, Container Size 8 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Alcohol, Ready to Use/Concentrated Ready to Use, Net Weight 8 oz, NSF Rating Not Rated, Product Series Air Wick, Standards TSCA Compliant, Package Quantity 12
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.