Air Freshener Refill, Paradise Retreat, 6.17oz Multi, PK 6
- Mfr # RAC91099CT
- Zoro # G202501821
product price:Â
$
47.29
/pk of 6, $7.88/ea
Key Features
Refill Type
Spray
Features
Wall Mountable; Long Lasting
Color
Clear
Refill Size
6.2 fl oz (0.2 quart)
For Use With
Air Wick Freshmatic Automatic Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAC91099CT
- Zoro #
- G202501821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Refill Size
- 6.2 fl oz (0.2 quart)
Details
- Item
- Freshmatic Life Scents Refill
- Fragrance
- Paradise Retreat
- Refill Type
- Spray
- Features
- Wall Mountable; Long Lasting
- Color
- Clear
- For Use With
- Air Wick Freshmatic Automatic Dispensers
Description
Air freshener refill delivers a fresh, multilayered fragrance to create a welcoming atmosphere in your room. Paradise Retreat scent fills your room with the fresh scent of coconut, sweet almond blossom and traces of cherry. Long-lasting scent provides up to 60 days of continuous fragrance on the low setting. Easy-to-install design allows fast, simple replacement for virtually immediate use. Refill is designed for Air Wick Freshmatic automatic dispensers (sold separately).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.