
Essential Mist Refill, Fresh Water Breeze, 0.67 oz Bottle
Mfr # 98554EA
Zoro # G6493632
product price: $8.15
/eaKey Features
Fragrance
Fresh Water Breeze
Refill Type
Bottle
For Use With
Air Wick® 98576, 98576EA, 98577, 98577EA
Application
Automatic Odor Control
Features
Automatic Odor Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98554EA
Zoro #
G6493632
UPC #
062338985541
Country of Origin
Hungary
Dimensions
Cleaner Container Size
0.67 oz
Size
0.67 oz
Details
Item
Refill,Essential Mist,Fresh Water
Fragrance
Fresh Water Breeze
Refill Type
Bottle
For Use With
Air Wick® 98576, 98576EA, 98577, 98577EA
Application
Automatic Odor Control
Features
Automatic Odor Control
Standards
TSCA Compliant; VOC Compliant
Cleaner Form
Liquid
Weight
0.21 lbs
Net Weight
0.210 lb
Description
Contains natural essential oils. No water needed as oil diffuses into a mist through microscopic holes in the vibrating plate. Each refill lasts up to 45 days on the lowest intensity setting. For use in Air Wick® Essential Mist Diffusers. Three intensity settings for ultimate fragrance control.
- •Contains natural essential oils.
- •No water needed as oil diffuses into a mist through microscopic holes in the vibrating plate.
- •Each refill lasts up to 45 days on the lowest intensity setting.
- •For use in Air Wick® Essential Mist Diffusers.
- •Three intensity settings for ultimate fragrance control.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.