Zoro Homepage
This item is Discontinued.
Air Wick Essential Mist Refill, Fresh Water Breeze, 0.67 oz, PK6 62338-98554

Essential Mist Refill, Fresh Water Breeze, 0.67 oz, PK6 (Discontinued)

  • Mfr # 62338-98554
  • Zoro # G1430391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62338-98554
Zoro #
G1430391
UPC #
10062338985548
Country of Origin
Hungary

Dimensions

Size
0.67 oz

Details

Fragrance
Fresh Water Breeze
Cleaner Form
Liquid
Container Type
Bottle
Standards
TSCA Compliant; VOC Compliant
For Use With
Air Wick® 98576, 98576EA, 98577, 98577EA
Application
Automatic Odor Control
Net Weight
1.7 lbs

Description

Air Wick® Essential Mist Refill, Fresh Water Breeze, 0.67 oz, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.