Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle

  • Mfr # 62338-98552

  • Zoro # G6493617


product price: $9.45
/ea

Key Features

Fragrance
Lavender & Almond Blossom
Refill Type
Bottle
Application
Automatic Odor Control
For Use With
Air Wick® 98576, 98576EA, 98577, 98577EA
Features
Automatic Odor Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62338-98552
Zoro #
G6493617
UPC #
62338985527
Country of Origin
Hungary

Dimensions

Cleaner Container Size
0.67 oz
Size
0.67 oz

Details

Item
Refill,Essential Mist,Lavender/Almond
Fragrance
Lavender & Almond Blossom
Refill Type
Bottle
Application
Automatic Odor Control
For Use With
Air Wick® 98576, 98576EA, 98577, 98577EA
Features
Automatic Odor Control
Cleaner Form
Liquid
Standards
TSCA Compliant; VOC Compliant
Weight
0.21 lbs
Net Weight
0.21 lb

Description

Refill,Essential Mist,Lavender/Almond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.