Zoro Homepage
This item is Discontinued.
Air Wick Essential Mist Refill, Mandarin Orange, 0.67 oz Bottle, PK6 62338-98551

Essential Mist Refill, Mandarin Orange, 0.67 oz Bottle, PK6 (Discontinued)

  • Mfr # 62338-98551
  • Zoro # G1429396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62338-98551
Zoro #
G1429396
UPC #
10062338985517
Country of Origin
Hungary

Dimensions

Cleaner Container Size
0.67 oz
Refill Size
0.67 oz
Size
0.67 oz

Details

Type
Bottle
Fragrance
Mandarin Orange
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Net Weight
1.700 lb
Refill Type
Bottle
Container Type
Bottle
For Use With
Air Wick® 98576, 98576EA, 98577, 98577EA
Application
Automatic Odor Control
Standards
TSCA Compliant; VOC Compliant
Item
Air Fresheners/Odor Eliminators

Description

Contains natural essential oils. No water needed as oil diffuses into a mist through microscopic holes in the vibrating plate. Each refill lasts up to 45 days on the lowest intensity setting. For use in Air Wick® Essential Mist Diffusers. Three intensity settings for ultimate fragrance control.


  • •Contains natural essential oils.
  • •No water needed as oil diffuses into a mist through microscopic holes in the vibrating plate.
  • •Each refill lasts up to 45 days on the lowest intensity setting.
  • •For use in Air Wick® Essential Mist Diffusers.
  • •Three intensity settings for ultimate fragrance control.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.