Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle

  • Mfr # 62338-98576

  • Zoro # G4190214


product price: $17.85
/ea

Key Features

Type
Bottle
Fragrance
Lavender & Almond Blossom
Cleaner Form
Liquid
Cleaner Container Size
0.67 oz
Cleaner Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62338-98576
Zoro #
G4190214
UPC #
62338020341
Country of Origin
Hungary

Dimensions

Cleaner Container Size
0.67 oz
Refill Size
0.67 oz
Size
0.67 oz

Details

Type
Bottle
Fragrance
Lavender & Almond Blossom
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Refill Type
Bottle
Standards
TSCA Compliant; VOC Compliant
Item
Air Fresheners/Odor Eliminators
Application
Automatic Odor Control
Container Type
Bottle
Net Weight
0.67 lb
Includes
(1) Diffuser; (1) Refill; (3) AA Batteries

Description

Once started, the device automatically shuts off after 8 hours, restarting at the same time the next day - 8 hours on, 16 hours off. No water needed as it contains natural essential oils that diffuse into a mist through microscopic holes in the vibrating plate. Battery operated for placement anywhere. Each refill lasts up to 45 days on the lowest intensity setting. Batteries included.


  • Contains natural essential oils.
  • Once started, the device automatically shuts off after 8 hours, restarting at the same time the next day - 8 hours on, 16 hours off.
  • Battery operated for placement anywhere.
  • No water needed as oil diffuses into a mist through microscopic holes in the vibrating plate.
  • Three intensity settings for ultimate fragrance control.
  • Each refill lasts up to 45 days at the lowest intensity setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.