Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol Spray

  • Mfr # 62338-91099

  • Zoro # G405695501


product price:  $10.15
/ea

Key Features

Refill Type
Aerosol Spray
Cleaner Form
Liquid
Cleaner Container Size
5.89 oz
Standards
Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations
For Use With
Air Wick® Freshmatic® Ultra Dispensers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62338-91099
Zoro #
G405695501
UPC #
62338910994
Country of Origin
United States

Dimensions

Cleaner Container Size
5.89 oz
Size
5.89 oz

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Paradise Retreat
Refill Type
Aerosol Spray
Cleaner Form
Liquid
Standards
Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations
For Use With
Air Wick® Freshmatic® Ultra Dispensers
Cleaner Chemical Product Grouping
Automatic Odor Control
Features
Paradise Retreat ScentCoconut, almond blossom and cherry notes.
Net Weight
0.59 lb

Description

Enhance your home's scent story with a unique, constantly changing fragrance. The automatic sprays release bursts of continuous fresh fragrance in a series of coordinating scents so your home always smells welcoming. Just set the air freshener to your preferred fragrance intensity setting and enjoy.


  • The first constantly changing fragrance.
  • Automatically releases bursts of continuous fresh fragrance.
  • Creates a welcoming atmosphere in your home or office.
  • Adjustable intensity setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.