Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Air Wick Freshmatic Ultra Automatic Spray Refill, Apple Cinnamon Medley, 5.89 oz Aerosol Spray 62338-78283

Freshmatic Ultra Automatic Spray Refill, Apple Cinnamon Medley, 5.89 oz Aerosol Spray (Discontinued)

  • Mfr # 62338-78283
  • Zoro # G705695423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62338-78283
Zoro #
G705695423
UPC #
62338782836
Country of Origin
United States

Dimensions

Cleaner Container Size
5.89 oz
Size
5.89 oz

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Apple Cinnamon Medley®
Refill Type
Aerosol Spray
Features
Automatic Odor Control
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Automatic Odor Control
Standards
Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations
Net Weight
0.59 lb

Description

Each refill lasts up to 60 days for a continuous fresh smell. Adjustable intensity settings allow you to strengthen the scent based on your own preferences. Refills adapt to all Air Wick Freshmatic Dispensers. Use in hotels/motels, health care facilities, nursing homes, office buildings, industrial facilities and restrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.