Shop AIR WICK

Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6

  • Mfr # 77961
  • Zoro # G4525857

product price: 
$
60.19
/pk of 6, $10.03/ea

Key Features

Fragrance
Lavender and Chamomile
Refill Type
Aerosol Spray
Product Series
Freshmatic(R)
For Use With
20L009
Coverage
2,000 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
77961
Zoro #
G4525857
UPC #
-
Country of Origin
United States
Item
Air Freshener Refill
Fragrance
Lavender and Chamomile
Refill Type
Aerosol Spray
Product Series
Freshmatic(R)
For Use With
20L009
Coverage
2,000 cu ft
Item - Air Freshener Refills
Air Freshener Refill
Cleaner Container Type
Aerosol Can
Features
Adjustable to (3) Intensity Levels, Odor Neutralizer, Waterless Formula
Refill Life
70 day
Standards
NFPA 30B, TSCA Compliant
Degreaser Container Type
Aerosol Can
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Air Freshener Refills
Application
Automatic Odor Control
Includes
Includes six 5.89 oz refill cans
NSF Rating
Not Rated
Compatible Mfg. Model Number
62338-79782, 62338-92944, 62338-93554, REC 77960, REC 79830
Net Weight
5.89 oz
Biodegradable
Yes
Air Freshener Form
Liquid
Container Type
Aerosol Can
Primary Chemical
None
Color
Clear
Series
Freshmatic(R)
Wire Color
Clear

Dimensions

Cleaner Container Size
6.2 oz
Height
5 5/8 in
Length
2 5/8 in
Size
5.89 oz
Container Size
5.89 oz

Description

Air Freshener Refill, Liquid, Fragrance Lavender and Chamomile, Aerosol Spray, 5.89 oz, Product Series Freshmatic(R), Refill Life 70 day, NSF Rating Not Rated, Clear, Compatible Grainger Part Number 20L009, 20L032, 45CC93, 45CC94, 48TF31, Compatible Mfg. Model Number 62338-79782, 62338-92944, 62338-93554, REC 77960, REC 79830, Biodegradable Yes, Length 2 5/8 in, Height 5 5/8 in, NFPA 30B, TSCA Compliant, Net Weight 5.89 oz, Package Quantity 6

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.