Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6

  • Mfr # RAC91110CT

  • Zoro # G602501681


product price:  $50.15
/pk 6, $8.36/ea

Key Features

Refill Type
Oil
Refill Size
0.7 fl oz (0 quart)
Color
Clear
For Use With
Air Wick Scented Oil Warmers
Features
Long Lasting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC91110CT
Zoro #
G602501681
UPC #
-
Country of Origin
Mexico

Dimensions

Refill Size
0.7 fl oz (0 quart)

Details

Item
Scented Oil Warmer Refill
Fragrance
Paradise Retreat
Refill Type
Oil
Color
Clear
For Use With
Air Wick Scented Oil Warmers
Features
Long Lasting

Description

Scented oil warmer refills deliver a constantly changing fragrance to create a welcoming atmosphere in your office. Long-lasting scent provides up to 60 days of continuous use on the low setting. Easy-to-install design quickly clicks into place for virtually immediate use. Refills are designed for Air Wick scented oil warmers (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.