Scented Oil Refills, 0.67oz, Hawaii Papaya/Hibiscus, OE, PK 2

  • Mfr # RAC85175

  • Zoro # G002501953


product price:  $8.19
/pk 2, $4.10/ea

Key Features

Fragrance
Hawaii Exotic Papaya; Hibiscus Flower
Refill Type
Oil
For Use With
Air Wick Oil Warmers
Color
Orange
Refill Size
0.7 fl oz (0 quart)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC85175
Zoro #
G002501953
UPC #
62338851754
Country of Origin
Mexico

Dimensions

Refill Size
0.7 fl oz (0 quart)

Details

Item
Papaya Scented Oil
Fragrance
Hawaii Exotic Papaya; Hibiscus Flower
Refill Type
Oil
For Use With
Air Wick Oil Warmers
Color
Orange

Description

Scented oil lets you savor the unspoiled notes of exotic papaya and hibiscus flower. Natural essential oils release a continuous fresh fragrance so your home always smells welcoming. Long-lasting refill provides up to 60 days of a carefully blended fragrance. Scented oil refill is designed for use with Air Wick oil warmers (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.