Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK6

  • Mfr # 62338-85175

  • Zoro # G1430732


product price:  $44.99
/pk 6, $7.50/ea

Key Features

Type
Refill
Fragrance
Hawai'i Exotic Papaya and Hibiscus Flower®
Color
Orange
Cleaner Form
Liquid
Cleaner Container Size
0.67 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62338-85175
Zoro #
G1430732
UPC #
10062338851751
Country of Origin
Mexico

Dimensions

Cleaner Container Size
0.67 oz
Refill Size
0.67 oz
Size
0.67 oz

Details

Type
Refill
Fragrance
Hawai'i Exotic Papaya and Hibiscus Flower®
Color
Orange
Cleaner Form
Liquid
Cleaner Container Type
Refill
Container Type
Refill
Refill Type
Refill
Standards
TSCA Regulations; VOC (Volatile Organic Compound) Limits
Item
Air Fresheners/Odor Eliminators
Net Weight
3.03 lb
Application
Automatic Odor Control

Description

Leave a lasting impression on guests and ensure a consistent experience with Air Wick Scented Oil Refills with Essential Oils. Keep supply rooms stocked with the pleasant scents your guests come to associate with your business. Get up to 60 days per refill, on the lowest warmer setting, of natural-smelling fragrance with essential oil-infused formulas. Easily refill the Air Wick plug-in warmer by unscrewing the cap and inserting the refill until it clicks. Adjust the warmer settings to ensure the optimal fragrance for each room. Enhance entrances, common areas, offices, breakrooms and guest rooms with pleasant scents.


  • Creates a pleasant atmosphere with essential oil-infused fragrances.
  • Enhance guest olfactory experiences across a range of industries and settings, including offices, education, retail and hospitality.
  • Greet guests and employees with a pleasant scent in entrances, common areas, offices, breakrooms and guest rooms.
  • Keep scent warmers stocked and scents consistent with the easy-to-use refill packs.
  • Each refill lasts up to 60 days on the lowest warmer setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.