Shop AIR WORKS
See all product information
Create Account
Metered Aerosol Air Freshener Fresh Garden, Aerosol, 6000 ft3, 7 oz, Fresh Garden, 12PK
- Mfr # 7932
- Zoro # G323365333
product price:Â
$
56.69
/pk of 12, $4.72/ea
Key Features
Color
White
Fragrance
Fresh Garden
Cleaner Form
Aerosol
Coverage
6000 cu ft
Cleaner Container Size
7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7932
- Zoro #
- G323365333
- UPC #
- 75289079320
- Country of Origin
- Mexico
- Item
- Air Freshener
- Color
- White
- Fragrance
- Fresh Garden
- Cleaner Form
- Aerosol
- Coverage
- 6000 cu ft
Dimensions
- Cleaner Container Size
- 7 oz
Description
Delivers 3,000 metered sprays, Covers up to 6000 ft3; VOC-compliant, 7 oz; use with AirWorks Metered Aerosol Dispensers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.