This item is Discontinued.

Airbagit Round U-Bolt, 5/8"-18, 3.62 in W, 10 in H UBOLT-RD-13

Round U-Bolt, 5/8"-18, 3.62 in W, 10 in H (Discontinued)

  • Mfr # UBOLT-RD-13
  • Zoro # G403948241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBOLT-RD-13
Zoro #
G403948241
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-18
Inside Height
10 in
Inside Width/Diameter
3.62 in

Details

Item
Round U-Bolt
System of Measurement
Inch

Description

Features
  • Product Type – U-Bolt
  • Size - 5/8-18 x 3 5/8 in. [INSIDE] x 19 Long in.
  • 10 in. Thread Round Bend Sduty &DO with Round Ubolts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.