Shop AIRBASE BY EMAX COMPRESSOR
Additional $205.00 delivery surcharge applies per item.
See details
Create Account
0.5 in. Industrial Drive 500 ft. Twin Hammer Air Impact Wrench
- Mfr # EATIW05S1P
- Zoro # G424217401
product price:Â
$
276.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EATIW05S1P
- Zoro #
- G424217401
- UPC #
- -
- Country of Origin
- China
Description
The Airbase 0.5 in. Heavy Duty Air Impact Wrench has the performance features you need to get the job done at home, in the shop, in the garage, or on the job-site. Perfect for tackling all tough mechanics jobs from tire rotation to removing or tightening lugs even brake work. Emaxs easily serviceable two-piece construction with lightweight aluminum alloy body and rugged solid steel front-end body construction offers a compact, lightweight design for comfort while delivering maximum wear and protection for continuous use. The contoured sure-grip handle with full- stroke tease trigger throttle provides variable speed control along with greater comfort and smooth operation. Adjustable power regulation allows for full power or variable power in either direction. Emaxs heavy duty twin hammer impact mechanism, rotor & anvil are Crmo steel and case hardened to deliver maximum torque, rugged durability and extended life. Down-ward air exhaust port routes exhaust air away from the job and pressure fed lubrication system ensures smooth operation and reliable performance. To back it's design, Emax also offers the industry's best product support with a Limited Lifetime Warranty on all Emax air tools. Specifications Size: 0.5 in. Dimensions: 9 in H x 9 in W x 4 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.