0.5 in. Industrial Drive 950 ft. Composite Air Impact Wrench
- Mfr # EATIWC5S1P
- Zoro # G224218028
product price:Â
$
272.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EATIWC5S1P
- Zoro #
- G224218028
- UPC #
- -
- Country of Origin
- China
Description
The Emax 0.5 in. Heavy Duty Air Impact Wrench has all the power and performance features you need to get the job done at home, in the shop or garage, even on the job-site. Perfect tool for tackling all extreme mechanics jobs at home, in the shop or garage, even on the job-site. Whether it's tire rotation, removing or tightening lugs, even frame or brake work Emaxs rugged construction offers the power, performance and portability features you need to get the job done in even industrial & commercial use. The Emax two-piece construction with ultra-lightweight composite body and rugged solid steel front-end body construction offers a compact, lightweight design for comfort while delivering maximum wear and protection for continuous use. The ergonomically contoured sure-grip handle with full- stroke tease trigger throttle provides variable speed control along with greater comfort and smooth operation. Swing arm lever adjusts power regulation forward/ reverse direction. The is equipped with a heavy duty hammer cage, spherulitic iron cylinder, over-sized internal bearings, and case hardened CRMO steel rotor & anvil. All work together to deliver rugged durability and performance, ensure extended tool life and to generate 425 ft-lbs of torque. The down-ward air exhaust deflector routes exhaust air away from the job and pressure fed lubrication system ensures smooth operation and reliable performance. To back it's design, Emax also offers the industry's best product support with a Limited Lifetime Warranty on all Emax air tools Specifications Size: 0.5 in. Dimensions: 9 in H x 3 in W x 9 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.