This item is Discontinued.

Airblown Inflatables Airblown Inflatables G08 117776X 12 ft. Animated Jolly Jiggler Santa Christmas Inflatable with Internal Spotlight; Multi Color G08 117776X

This item is Discontinued.

Airblown Inflatables

Airblown Inflatables G08 117776X 12 ft. Animated Jolly Jiggler Santa Christmas Inflatable with Internal Spotlight; Multi Color (Discontinued)

Mfr # G08 117776X
Zoro # G203714169
UPC # 191245177760
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G08 117776X
Zoro #
G203714169
UPC #
191245177760
Country of Origin
China

Description

Animated Jolly Jiggler Santa Christmas Inflatable with Internal Spotlight

Celebrate the season with an extravagant Airblown Inflatable Luxe Nutcracker! Dressed in luxurious plush and shiny fabrics with metallic accents, our Luxe Nutcracker makes an impressive addition to your Christmas decorations. Pair two to make a grand entrance. Setup is super simple. Just plug it in, stake it down and watch the magic unfold. Includes everything needed for easy outdoor setup. Lights up. Self-inflates in seconds and deflates for easy storage. Includes stakes and tethers for easy outdoor setup. Weather-resistant for indoor and outdoor use.

Features
  • Lights up with bright, energy-efficient LED lights
  • Self-inflates in seconds and deflates for easy storage
  • Includes stakes and tethers for easy outdoor setup
  • Weather-resistant for indoor and outdoor use
Specifications
  • Color: Multi Color
  • Tall Size: 12 ft.
  • Dimension: 144.09" H x 17.32" W x 85.03" L
  • Weight: 15.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.