Evaporative Humidifier, 3.5 gal, 2,400 sq. ft., Pedestal Style

  • Mfr # EP9800

  • Zoro # G9795195


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Drain Type
Pour-In
Color
Espresso
Depth
18 in
Height
27 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP9800
Zoro #
G9795195
UPC #
043129495241
Country of Origin
United States

Dimensions

Depth
18 in
Height
27 1/4 in
Width
18 in
Cord Length
60 in
Overall Width
18 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
18 in
Power Cord Length
5 ft
Overall Height
27 5/16 in

Details

Item
Portable Humidifier
Voltage
120V AC
Drain Type
Pour-In
Color
Espresso
Max. Square Foot Capacity
2,400
Requires
Manual Refilling
Watts
70
Agency Compliance
ETL Listed
Water Reservoir
3.5 gal
Type
Pedestal Style
Wick Treated With
Antimicrobial
Replacement Wick
2PYG5/ AIRCARE MFG#1043
Warranty
2 yr Limited (Less Wicks/Filters)
Max. Runtime
60 hr
Description/Special Features
Digital Display and Controls, 9-Speed Motor, Adjustable Humidistat, Automatic Shut-Off, Water Refill Indicator, Optional Remote Control (#1999)
Includes
Evaporative Wick 2PYG5
Amps AC
1.1 A
Number of Speeds
9
NEMA Plug Configuration
1-15p
Maximum Runtime
60 hr
Reservoir Capacity
3.5 gal
Control Type
Keypad
Housing Style
Pedestal
Water Supply
Reservoir
Wattage
70 W
Number of Casters
4
Daily Humidification Output
7.5 gal
NEMA Plug Rating
1-15P
Humidity Graduations
5 %
Pad/Wick Change Reminder
Yes
Number of Reservoirs
1
Reservoir Access Location
Front Panel
Reservoir Type
Pour-In
Coverage Area
2,400 sq ft
Control Lock
Lockable
Reservoir Refill Reminder
Yes
Housing Color
Brown
Amperage
1.1 A
Auto-Shutoff
Automatic/Manual
Humidification Method
Evaporation
Includes Water Level Float
Water Level Float Not Included
Standards
ETL Listed
Integrated Humidistat
Integrated
Aroma Diffuser Tray
Aroma Diffuser Tray Not Included
Humidity Settings
65 %
Includes Water Fill Hose
Water Fill Hose Not Included
Night Light
Night Light Not Included
Bluetooth Enabled
Not Bluetooth Compatible
Filter Change Reminder
Change Pad/Wick, Refill Reservoir
Mobility
Casters
Control Range
25 %
Product Type
Portable Humidifier
Mist Temperature
Cool

Description

Portable Humidifier, Pedestal Style, Max. Square Foot Capacity 2,400, Voltage 120V AC, 1.1 A Amps AC, 70 Watts, Height 27 1/4 in, Width 18 in, Depth 18 in, Max. Runtime 60 hr, 3.5 gal Water Reservoir, Drain Type Pour-In, Number of Speeds 9, Replacement Wick 2PYG5/ AIRCARE MFG#1043, Wick Treated With Antimicrobial, Cord Length 60 in, NEMA Plug Configuration 1-15P, Color Espresso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.