Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporative Humidifier, 5.7 gal, 3,600 sq. ft., Console

  • Mfr # 4DTS 900

  • Zoro # G8520172


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Drain Type
Dual Bottles
Color
Brushed Nickel/Black
Depth
13 1/4 in
Height
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DTS 900
Zoro #
G8520172
UPC #
043129256750
Country of Origin
United States

Dimensions

Depth
13 1/4 in
Height
21 1/2 in
Width
27 in
Cord Length
60 in
Power Cord Length
5 ft
Overall Depth
13 5/16 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
21 1/2 in
Overall Width
27 in

Details

Item
Portable Humidifier
Voltage
120V AC
Drain Type
Dual Bottles
Color
Brushed Nickel/Black
Max. Square Foot Capacity
3,600
NEMA Plug Configuration
1-15p
Requires
Manual Refilling
Agency Compliance
ETL Listed
Wick Treated With
Antimicrobial
Max. Runtime
48 hr
Amps AC
2 A
Type
Console
Water Reservoir
5.7 gal
Replacement Wick
2PYG4
Watts
80
Warranty
2 yr Limited (Less Wicks/Filters)
Includes
Air Filter 2PYG7, Bacterial Treatment Sample, Evaporative Wick 2PYG4
Number of Speeds
9
Description/Special Features
Digital (Display TYPO) and Controls, 9-Speed Motor, Adjustable Humidistat, Automatic Shut-Off, Water Refill and Check Filter Indicators, Casters for Easy Mobility, Easy-Fill Dual Water Bottles with Refill Hose
Replacement Filter
1051
Daily Humidification Output
11.5 gal
Includes Water Level Float
Water Level Float Not Included
Reservoir Capacity
5.7 gal
Includes Water Fill Hose
Water Fill Hose Not Included
Pad/Wick Change Reminder
Yes
Housing Color
Black, Silver
Control Lock
Lockable
Reservoir Type
Bottle
Reservoir Refill Reminder
Yes
Number of Reservoirs
2
NEMA Plug Rating
1-15P
Humidity Graduations
5 %
Humidity Settings
60 %
Maximum Runtime
48 hr
Humidification Method
Evaporation
Integrated Humidistat
Integrated
Wattage
80 W
Amperage
2 A
Coverage Area
3,600 sq ft
Control Type
Keypad
Water Supply
Reservoir
Auto-Shutoff
Automatic/Manual
Standards
ETL Listed
Housing Style
Console
Number of Casters
4
Night Light
Night Light Not Included
Aroma Diffuser Tray
Aroma Diffuser Tray Not Included
Control Range
25 %
Filter Change Reminder
Change Pad/Wick, Refill Reservoir
Mobility
Casters
Product Type
Portable Humidifier
Bluetooth Enabled
Not Bluetooth Compatible
Mist Temperature
Cool

Description

Portable Humidifier, Console, Max. Square Foot Capacity 3,600, Voltage 120V AC, 2 A Amps AC, 80 Watts, Height 21-1/2 in, Width 27 in, Depth 13-1/4 in, Max. Runtime 48 hr, 5.7 gal Water Reservoir, Drain Type Dual Bottles, Number of Speeds 9, Replacement Wick 2PYG4, Replacement Filter 1051, Wick Treated With Antimicrobial, Cord Length 60 in, NEMA Plug Configuration 1-15p, Color Brushed Nickel/Black
  • Newer versions of this unit include a water bottle that accommodates a demineralization cartridge. Contact the manufacturer’s customer service to verify your unit's version.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.