Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporative Wick, 9 3/4Hx16 3/4Wx5 D

  • Mfr # 1041

  • Zoro # G0975642


product price: $23.99
/ea

Key Features

Type
Replacement
For Use With
AIRCARE/Essick Air models 427 300,447 400HB,4D7-series,4DTS-series,696-series,697-series.ED11-series
Height (In.)
9 3/4 in
Width (In.)
16 3/4 in
Depth (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041
Zoro #
G0975642
UPC #
043129044685
Country of Origin
United States

Dimensions

Height (In.)
9 3/4 in
Width (In.)
16 3/4 in
Depth (In.)
5 in
Overall Height
9 3/4 in
Overall Width
16 3/4 in
Manufacturer Warranty Length
30 day Limited
Overall Depth
5 in

Details

Item
Humidifier Wick
Type
Replacement
For Use With
AIRCARE/Essick Air models 427 300,447 400HB,4D7-series,4DTS-series,696-series,697-series.ED11-series
Product Type
Humidifier Wick
Compatible Manufacturer Model Number
447400, 447400HB, 4D7300, 4D7800, 4D7800E, 4DTS300, 4DTS900, 696100, 696400, 696400HB, 696800, 697400, 697500, 697500HB, ED11600, ED11800, ED11910
Material
Cellulose
Application
Remove Dust
Frame Material
Plastic
Includes Frame
Frame Included
Coating
Not Antimicrobial-Coated
Compatible Product Type
Portable Humidifier

Description

Humidifier Wick, Compatible Grainger Part Number 33TN59, 35XG45, Compatible Manufacturer Model Number 447400, 447400HB, 4D7300, 4D7800, 4D7800E, 4DTS300, 4DTS900, 696100, 696400, 696400HB, 696800, 697400, 697500, 697500HB, ED11600, ED11800, ED11910, Overall Depth 5 in, Overall Height 9 3/4 in, Overall Width 16 3/4 in, Overall Length Not Applicable, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Cellulose, Coating Not Antimicrobial-Coated, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.