Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Humidifier, Console, 5 gal, 4,000 sq. ft., Console, Honey Oak

  • Mfr # EA1407

  • Zoro # G4849988


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Drain Type
Dual Bottle
Color
Honey Oak
Depth
15 in
Height
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1407
Zoro #
G4849988
UPC #
043129256613
Country of Origin
United States

Dimensions

Depth
15 in
Height
24 1/2 in
Width
24 1/4 in
Cord Length
60 in
Power Cord Length
60 in
Overall Width
24 5/16 in
Overall Depth
15 in
Overall Height
22 13/16 in
Manufacturer Warranty Length
2 yr Limited

Details

Item
Portable Humidifier
Voltage
120V AC
Drain Type
Dual Bottle
Color
Honey Oak
Max. Square Foot Capacity
4,000
NEMA Plug Configuration
18 AWG/2-Pin
Max. Runtime
55 hr
Amps AC
2.88 A
Wick Treated With
Antimicrobial
Replacement Wick
50KT19
Warranty
2 yr Limited (Less Wicks/Filters)
Water Reservoir
5 gal
Type
Console
Includes
HDC12 Super Wick
Requires
Manual Refilling
Agency Compliance
ETL Listed
Description/Special Features
Digital Control
Number of Speeds
3
Reservoir Capacity
5 gal
Standards
ETL Listed
Reservoir Type
Bottle
NEMA Plug Rating
1-15P
Maximum Runtime
55 hr
Amperage
2.2 A
Housing Color
Brown
Coverage Area
4,000 sq ft
Water Supply
Reservoir
Integrated Humidistat
Integrated
Number of Reservoirs
2
Wattage
264 W
Control Lock
Lockable
Aroma Diffuser Tray
Aroma Diffuser Tray Not Included
Humidity Settings
65 %
Night Light
Night Light Not Included
Humidity Graduations
5 %
Includes Water Level Float
Water Level Float Not Included
Daily Humidification Output
12.8 gal
Control Type
Push Button
Auto-Shutoff
Automatic/Manual
Housing Style
Console
Humidification Method
Evaporation
Includes Water Fill Hose
Water Fill Hose Not Included
Mobility
Casters
Filter Change Reminder
Refill Reservoir
Product Type
Portable Humidifier
Control Method
Digital Assistant
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Control Range
25 %

Description

Portable Humidifier, Voltage 120V AC, Number of Speeds 3
  • Newer versions of this unit include a water bottle that accommodates a demineralization cartridge. Contact the manufacturer’s customer service to verify your unit's version.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.