Zoro Homepage

Humidifier Fragrance, 24 oz, 23 in L

  • Mfr # AC24

  • Zoro # G316437795


product price: $12.99
/ea
Sold in multiples of 6 for $77.94

Key Features

Container Size
24 oz
Oil Scents
Apple Cinnamon
Compatible Manufacturer Model Number
4DTS 900, 5D6 700, 696400HB, 7D6 100, 831000, CM330DBLK, CM330DWHT, D46 720, EA1407, EP9 500, EP9800, H12 300HB, H12 400HB, H12600, HD1409, LE440DWHT-EC, MA0800, MA1201, ME440DGRY8, OWM220AWHT
Product Type
Fragrance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC24
Zoro #
G316437795
UPC #
043129543720
Country of Origin
United States

Dimensions

Container Size
24 oz

Details

Item
Humidifier Fragrance
Oil Scents
Apple Cinnamon
Compatible Manufacturer Model Number
4DTS 900, 5D6 700, 696400HB, 7D6 100, 831000, CM330DBLK, CM330DWHT, D46 720, EA1407, EP9 500, EP9800, H12 300HB, H12 400HB, H12600, HD1409, LE440DWHT-EC, MA0800, MA1201, ME440DGRY8, OWM220AWHT
Product Type
Fragrance

Description

Humidifier Fragrance, Product Type Fragrance, Compatible Manufacturer Model Number 4DTS 900, 5D6 700, 696400HB, 7D6 100, 831000, CM330DBLK, CM330DWHT, D46 720, EA1407, EP9 500, EP9800, H12 300HB, H12 400HB, H12600, HD1409, LE440DWHT-EC, MA0800, MA1201, ME440DGRY8, OWM220AWHT, Compatible Grainger Part Number 102CR0, 102CR1, 102CR2, 2PYE9, 2PYF5, 32XV44, 33TN59, 35XG45, 36WJ84, 36WJ85, 44R219, 44R223, 48TC61, 4NHG1, 50KT14, 56RT75, 5KEF3, 6DMH8, 895XY7, 895XY9, 895XZ0, 895XZ1, Container Size 24 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.