Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Humidifier Wick, 8.8125 in H

  • Mfr # 1046

  • Zoro # G416555603


original price: $40.19
9% off
new price: $36.19
/ea
Sold in multiples of 3 for $108.57

Key Features

Overall Depth
7 3/8 in
Inside Diameter
4 3/4 in
Compatible Manufacturer Model Number
LE440DWHT-EC, ME440DGRY8
Coating
Not Antimicrobial-Coated
Compatible Series
Lanai, Mantra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1046
Zoro #
G416555603
UPC #
043129542129
Country of Origin
China

Dimensions

Overall Depth
7 3/8 in
Inside Diameter
4 3/4 in
Outside Diameter
7 3/8 in
Overall Length
7 3/8 in
Overall Width
7 3/8 in
Manufacturer Warranty Length
30 day
Overall Height
8 13/16 in

Details

Compatible Manufacturer Model Number
LE440DWHT-EC, ME440DGRY8
Coating
Not Antimicrobial-Coated
Compatible Series
Lanai, Mantra
Compatible Product Type
Portable Humidifier
Product Type
Humidifier Wick
Material
Synthetic
Includes Frame
Frame Included
Item
Humidifier Wick
Frame Material
Plastic

Description

Humidifier Wick, Compatible Grainger Part Number 895XZ0, 895XZ1, Compatible Manufacturer Model Number LE440DWHT-EC, ME440DGRY8, Overall Depth 7 3/8 in, Overall Height 8 13/16 in, Overall Width 7 3/8 in, Overall Length 7 3/8 in, Outside Diameter 7 3/8 in, Inside Diameter 4 3/4 in, Material Synthetic, Coating Not Antimicrobial-Coated, Includes Not Applicable, Manufacturer Warranty Length 30 day, Pack Quantity 1, Product Type Humidifier Wick, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.