Shop AIRCARE ESSENTIALS

PortableHumidifier, 750sqft, White;Gray

  • Mfr # OWM220AWHT

  • Zoro # G8340607


product price: 
$
89.99
/ea

Key Features

Voltage
120V AC
Drain Type
Pour-In
Color
White/Gray
Depth
10-1/4 in
Height
9-55/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OWM220AWHT
Zoro #
G8340607
UPC #
043129502154
Country of Origin
China
Item
Portable Humidifier
Voltage
120V AC
Drain Type
Pour-In
Color
White/Gray
Max. Square Foot Capacity
750
Number of Speeds
2
Watts
260
Warranty
1 yr
Max. Runtime
12 hr
Description/Special Features
Automatic Shut Off, High/Low Heat Settings, Top Fill Removable Tank, Water Refill Indicator
Aroma Diffuser Tray
Aroma Diffuser Tray Included
Reservoir Refill Reminder
Yes
Control Type
Knob
Housing Style
Tabletop
Housing Color
Gray, White
Maximum Runtime
12 hr
Reservoir Type
Pour-In
Reservoir Capacity
1 gal
Night Light
Night Light Included
Standards
ETL Listed
Number of Reservoirs
1
Coverage Area
750 sq ft
Daily Humidification Output
2.1 gal
Humidification Method
Steam
Water Supply
Reservoir
Auto-Shutoff
Automatic/Manual
Wattage
260 W
NEMA Plug Rating
1-15P
Integrated Humidistat
Humidistat Not Included
Includes Water Fill Hose
Water Fill Hose Not Included
Amperage
2.1 A
Includes Water Level Float
Water Level Float Not Included
Bluetooth Enabled
Not Bluetooth Compatible
Mobility
Stationary
Product Type
Portable Humidifier
Filter Change Reminder
Refill Reservoir
Mist Temperature
Warm

Description

Portable Humidifier, Max. Square Foot Capacity 750, Voltage 120V AC, 260 Watts, Height 9-55/64 in, Width 10-1/4 in, Depth 10-1/4 in, Max. Runtime 12 hr, Drain Type Pour-In, Number of Speeds 2, Cord Length 60 in, Color White/Gray

Ratings & reviews