Shop OMNITEC
See all product information
Create Account
DuctClamp, 0.5inH, 12inW, StainlessSteel
- Mfr # QCW12
- Zoro # G7463994
product price:Â
$
24.55
/ea
Key Features
For Use With
Mfr. No. OA2000C
Length
12 1/2 in dia
Material
Stainless Steel
Industry Type
Healthcare
Overall Depth
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCW12
- Zoro #
- G7463994
- UPC #
- -
- Country of Origin
- United States
- Item
- Duct Clamp
- For Use With
- Mfr. No. OA2000C
- Material
- Stainless Steel
- Industry Type
- Healthcare
- Product Type
- Duct Clamp
- Compatible Manufacturer Model Number
- OA1000 PLUS, OA1000 PLUS-A, OA1000 PRIME, OA1000 PRO, OA1000 PRO-P, OA1200PAC-PG, OA1200PACM-702, OA1600PAC-001, OA600N PLUS, OA600N PRO, OA600N PRO-C, OA600V, OVH230-001, OVH230RT-001
- Shell Material
- Stainless Steel
- Compatible Product Type
- Mfr. No. OA2000C
Dimensions
- Length
- 12 1/2 in dia
- Overall Depth
- 1/16 in
- Overall Width
- 12 in
- Overall Height
- 1/2 in
- Overall Length
- 12 1/2 in
- Inside Diameter
- 12 in
Description
Duct Clamp, Compatible Grainger Part Number 49K228, Compatible Manufacturer Model Number OA1000 PLUS, OA1000 PLUS-A, OA1000 PRIME, OA1000 PRO, OA1000 PRO-P, OA1200PAC-PG, OA1200PACM-702, OA1600PAC-001, OA600N PLUS, OA600N PRO, OA600N PRO-C, OA600V, OVH230-001, OVH230RT-001, Includes Not Applicable, Duct Clamp, Overall Depth 1/16 in, Overall Height 1/2 in, Overall Width 12 in, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.