Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Humidifier, 12 in H

  • Mfr # CM330DWHT

  • Zoro # G516287008


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Water Supply
Reservoir
Manufacturer Warranty Length
2 yr Limited
Housing Style
Tabletop
Night Light
Night Light Not Included
Auto-Shutoff
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM330DWHT
Zoro #
G516287008
UPC #
043129507838
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Height
12 in
Overall Width
11 1/2 in
Power Cord Length
60 in
Overall Depth
14 1/8 in

Details

Water Supply
Reservoir
Housing Style
Tabletop
Night Light
Night Light Not Included
Auto-Shutoff
Manual
Housing Color
White
NEMA Plug Rating
1-15P
Daily Humidification Output
2.8 gal
Item
Portable Humidifier
Standards
ETL Listed
Integrated Humidistat
Integrated
Maximum Runtime
48 hr
Humidification Method
Evaporation
Voltage
120V AC
Coverage Area
1,000 sq ft
Reservoir Capacity
1.6 gal
Reservoir Type
Pour-In
Includes
1040 Super Wick
Includes Water Level Float
Water Level Float Not Included
Aroma Diffuser Tray
Aroma Diffuser Tray Not Included
Number of Reservoirs
1
Control Type
Push Button
Includes Water Fill Hose
Water Fill Hose Not Included
Amperage
0.8 A
Humidity Settings
65 %
Wattage
60 W
Number of Speeds
3
Filter Change Reminder
Refill Reservoir
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Mobility
Stationary
Control Range
25 %
Control Method
Digital Assistant
Product Type
Portable Humidifier

Description

Portable Humidifier, Voltage 120V AC, Number of Speeds 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.