Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Humidifier, 15.3125 in H

  • Mfr # LE440DWHT-EC

  • Zoro # G316287024


original price: $134.99
9% off
new price: $121.99
/ea
Free Shipping & Returns

Key Features

Reservoir Type
Pour-In
Housing Style
Tabletop
Daily Humidification Output
3.5 gal
Includes
1046 EasyWick
Number of Speeds
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE440DWHT-EC
Zoro #
G316287024
UPC #
043129542068
Country of Origin
China

Dimensions

Overall Width
9 1/2 in
Overall Depth
9 1/2 in
Power Cord Length
59 in
Overall Height
15 5/16 in
Manufacturer Warranty Length
1 yr Limited

Details

Reservoir Type
Pour-In
Housing Style
Tabletop
Daily Humidification Output
3.5 gal
Includes
1046 EasyWick
Number of Speeds
4
Auto-Shutoff
Automatic/Manual
Control Lock
Lockable
Water Supply
Reservoir
Night Light
Night Light Included
Voltage
24V AC
Item
Portable Humidifier
Humidity Settings
65 %
Maximum Runtime
16 hr
Integrated Humidistat
Integrated
Reservoir Capacity
1 gal
NEMA Plug Rating
1-15P
Number of Reservoirs
1
Aroma Diffuser Tray
Aroma Diffuser Tray Not Included
Coverage Area
750 sq ft
Amperage
0.6 A
Includes Water Level Float
Water Level Float Not Included
Control Type
Touch Button
Housing Color
White
Includes Water Fill Hose
Water Fill Hose Not Included
Wattage
11.5 W
Humidity Graduations
5 %
Humidification Method
Evaporation
Standards
ETL Listed
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Product Type
Portable Humidifier
Filter Change Reminder
Refill Reservoir
Control Range
25 %
Mobility
Stationary
Control Method
Digital Assistant

Description

Portable Humidifier, Voltage 24V AC, Number of Speeds 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.