Portable Humidifier, 15.3125 in H

  • Mfr # ME440DGRY8

  • Zoro # G316286966


product price: $149.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Rating
1-15P
Wattage
11.5 W
Housing Color
Gray
Number of Reservoirs
1
Overall Height
15 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME440DGRY8
Zoro #
G316286966
UPC #
043129542426
Country of Origin
China

Dimensions

Overall Height
15 5/16 in
Overall Depth
9 1/2 in
Overall Width
9 1/2 in
Manufacturer Warranty Length
1 yr Limited
Power Cord Length
59 in

Details

NEMA Plug Rating
1-15P
Wattage
11.5 W
Housing Color
Gray
Number of Reservoirs
1
Item
Portable Humidifier
Water Supply
Reservoir
Includes
1046 EasyWick
Number of Speeds
4
Daily Humidification Output
3.2 gal
Includes Water Level Float
Water Level Float Not Included
Night Light
Night Light Included
Aroma Diffuser Tray
Aroma Diffuser Tray Not Included
Amperage
0.6 A
Standards
ETL Listed
Maximum Runtime
16 hr
Integrated Humidistat
Integrated
Reservoir Capacity
1 gal
Coverage Area
750 sq ft
Humidity Graduations
5 %
Voltage
24V AC
Humidity Settings
65 %
Housing Style
Tabletop
Reservoir Type
Pour-In
Includes Water Fill Hose
Water Fill Hose Not Included
Control Lock
Lockable
Control Type
Touch Button
Auto-Shutoff
Automatic/Manual
Humidification Method
Evaporation
Mobility
Stationary
Filter Change Reminder
Refill Reservoir
Bluetooth Enabled
Wi-Fi Compatible
Control Method
Digital Assistant
Control Range
25 %
Product Type
Portable Humidifier

Description

Portable Humidifier, Voltage 24V AC, Number of Speeds 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.