Zoro Homepage

Portable Humidifier, 22.8125 in H

  • Mfr # HD3120DCN

  • Zoro # G316286973


original price: $217.99
8% off
new price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22 13/16 in
Manufacturer Warranty Length
2 yr Limited
Humidification Method
Evaporation
Daily Humidification Output
12 gal
Control Lock
Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD3120DCN
Zoro #
G316286973
UPC #
043129520875
Country of Origin
United States

Dimensions

Overall Height
22 13/16 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
15 in
Power Cord Length
60 in
Overall Width
24 1/2 in

Details

Humidification Method
Evaporation
Daily Humidification Output
12 gal
Control Lock
Lockable
Integrated Humidistat
Integrated
Housing Color
Brown
Number of Speeds
3
Maximum Runtime
45 hr
Humidity Graduations
5 %
Reservoir Type
Pour-In
Reservoir Capacity
4.8 gal
Includes
HDC411 Super Wick
Housing Style
Console
Standards
ETL Listed
Includes Water Level Float
Water Level Float Not Included
Voltage
120V AC
Amperage
2.2 A
Auto-Shutoff
Automatic/Manual
NEMA Plug Rating
1-15P
Coverage Area
3,700 sq ft
Night Light
Night Light Not Included
Number of Reservoirs
1
Aroma Diffuser Tray
Aroma Diffuser Tray Not Included
Item
Portable Humidifier
Humidity Settings
65 %
Includes Water Fill Hose
Water Fill Hose Not Included
Water Supply
Reservoir
Control Type
Push Button
Wattage
264 W
Control Range
25 %
Product Type
Portable Humidifier
Control Method
Digital Assistant
Filter Change Reminder
Refill Reservoir
Mobility
Casters
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible

Description

Portable Humidifier, Voltage 120V AC, Number of Speeds 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.