Zoro Homepage

Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console

  • Mfr # H12 300HB

  • Zoro # G6073277


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Drain Type
Bottle
Color
Light Oak/Black Trim
Depth
13 3/4 in
Height
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12 300HB
Zoro #
G6073277
UPC #
043129256804
Country of Origin
United States

Dimensions

Depth
13 3/4 in
Height
23 1/2 in
Width
21 3/4 in
Cord Length
60 in
Power Cord Length
5 ft
Manufacturer Warranty Length
2 yr Limited
Overall Height
23 1/2 in
Overall Depth
13 13/16 in
Overall Width
21 13/16 in

Details

Item
Portable Humidifier
Voltage
120V AC
Drain Type
Bottle
Color
Light Oak/Black Trim
Max. Square Foot Capacity
3,700
Amps AC
2.2 A
Max. Runtime
45 hr
NEMA Plug Configuration
1-15p
Water Reservoir
5.4 gal
Type
Console
Number of Speeds
4
Description/Special Features
Analog Controls with Digital Display, 4-Speed Motor, Adjustable Humidstat, Automatic Shut-Off, Water Refill and Check Filter Indicators, Casters for Easy Portability, Easy-Fill Water Bottle with Refill Hose. Replacement Filters Sold Separatley.
Replacement Wick
2PYG6/AIRCARE MFG.#1045
Includes
Air Filter 2PYG7, Bacterial Treatment Sample, Evaporative Wick 2PYG6
Requires
Manual Refilling
Warranty
2 yr Limited (Less Wicks/Filters)
Watts
80
Agency Compliance
ETL Listed
Wick Treated With
Antimicrobial
Mounting Type
Portable
Replacement Filter
2PYG7/AIRCARE MFG.#1051
Reservoir Type
Bottle
Includes Water Level Float
Water Level Float Not Included
Standards
ETL Listed
Humidification Method
Evaporation
Number of Casters
4
Housing Style
Console
Auto-Shutoff
Automatic/Manual
Pad/Wick Change Reminder
Yes
Control Lock
Lockable
Control Type
Knob
Maximum Runtime
45 hr
Daily Humidification Output
11.9 gal
Reservoir Capacity
5.4 gal
Coverage Area
3,700 sq ft
Includes Water Fill Hose
Water Fill Hose Not Included
Amperage
2.2 A
Reservoir Refill Reminder
Yes
Wattage
80 W
Number of Reservoirs
1
Integrated Humidistat
Integrated
Housing Color
Black, Brown
NEMA Plug Rating
1-15P
Humidity Settings
65 %
Water Supply
Reservoir
Night Light
Night Light Not Included
Aroma Diffuser Tray
Aroma Diffuser Tray Not Included
Humidity Graduations
5 %
Product Type
Portable Humidifier
Mobility
Casters
Bluetooth Enabled
Not Bluetooth Compatible
Control Range
25 %
Filter Change Reminder
Change Pad/Wick, Refill Reservoir
Mist Temperature
Cool

Description

Portable Humidifier, Console, Max. Square Foot Capacity 3,700, Voltage 120V AC, 2.2 A Amps AC, 80 Watts, Height 23-1/2 in, Width 21-3/4 in, Depth 13-3/4 in, Max. Runtime 45 hr, 5.4 gal Water Reservoir, Drain Type Bottle, Number of Speeds 4, Replacement Wick 2PYG6/AIRCARE MFG.#1045, Replacement Filter 2PYG7/AIRCARE MFG.#1051, Wick Treated With Antimicrobial, Cord Length 60 in, NEMA Plug Configuration 1-15P, Color Light Oak/Black Trim
  • Newer versions of this unit include a water bottle that accommodates a demineralization cartridge. Contact the manufacturer’s customer service to verify your unit's version.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.