Portable Humidifier, Portable, 1 gal, 750 sq. ft., Portable, White

  • Mfr # AUV20AWHT

  • Zoro # G7759790


product price:  $68.49
/ea

Key Features

Voltage
120V AC
Color
White
Depth
9 in
Height
13 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AUV20AWHT
Zoro #
G7759790
UPC #
043129521476
Country of Origin
China

Dimensions

Depth
9 in
Height
13 in
Width
9 in
Cord Length
5 ft
Overall Height
13 in
Overall Width
9 in
Manufacturer Warranty Length
1 yr Limited
Power Cord Length
5 ft
Overall Depth
9 in

Details

Item
Portable Humidifier
Voltage
120V AC
Color
White
Max. Square Foot Capacity
750
Amps AC
0.3 A
Number of Speeds
Variable
Watts
25
Agency Compliance
ETL Listed
Water Reservoir
1 gal
Type
Portable
Mounting Type
Portable
NEMA Plug Configuration
1-15p
Max. Runtime
24 hr
Includes
Demineralization Cartridge 53YP65
Reservoir Refill Reminder
Yes
Maximum Runtime
24 hr
Housing Style
Tabletop
Coverage Area
750 sq ft
Adjustable Nozzle
Adjustable
Control Type
Knob
Humidification Method
Ultrasonic
Aroma Diffuser Tray
Aroma Diffuser Tray Included
Reservoir Capacity
1 gal
NEMA Plug Rating
1-15P
Standards
ETL Listed
Number of Reservoirs
1
Night Light
Night Light Included
Amperage
0.3 A
Auto-Shutoff
Automatic/Manual
Housing Color
White
Daily Humidification Output
2 gal
Wattage
25 W
Reservoir Type
Pour-In
Water Supply
Reservoir
Includes Water Fill Hose
Water Fill Hose Not Included
Integrated Humidistat
Humidistat Not Included
Includes Water Level Float
Water Level Float Not Included
Mobility
Stationary
Product Type
Portable Humidifier
Bluetooth Enabled
Not Bluetooth Compatible
Filter Change Reminder
Refill Reservoir
Mist Temperature
Cool

Description

Portable Humidifier, Portable, Max. Square Foot Capacity 750, Voltage 120V AC, 0.3 A Amps AC, 25 Watts, Height 13 in, Width 9 in, Depth 9 in, Portable, Max. Runtime 24 hr, 1 gal Water Reservoir, Number of Speeds Variable, Cord Length 5 ft, NEMA Plug Configuration 1-15P, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.