Zoro Homepage

Portable Humidifier, Portable, 3.6 gal, 3,600 sq. ft., Console, White

  • Mfr # MA1201

  • Zoro # G6029042


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Drain Type
Bottle
Color
White
Depth
14 1/2 in
Height
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA1201
Zoro #
G6029042
UPC #
043129256019
Country of Origin
United States

Dimensions

Depth
14 1/2 in
Height
20 1/2 in
Width
21 1/2 in
Cord Length
60 in
Overall Width
21 1/2 in
Overall Depth
14 1/2 in
Power Cord Length
5 ft
Overall Height
20 1/2 in

Details

Item
Portable Humidifier
Voltage
120V AC
Drain Type
Bottle
Color
White
Max. Square Foot Capacity
3,600
Agency Compliance
ETL Listed
Mounting Type
Portable
NEMA Plug Configuration
18 AWG/2-Pin
Replacement Wick
32XV45
Amps AC
0.8 A
Includes
Evaporative Wick 32XV45
Water Reservoir
3.6 gal
Max. Runtime
36 hr
Watts
96
Requires
Manual Refilling
Wick Treated With
Antimicrobial
Warranty
2 yr Limited (Less Wicks/Filters)
Number of Speeds
4
Description/Special Features
Digital Controls and Display, 4-Speed Motor, Adjustable Humidstat, Automatic Shut-Off, Water Refill and Check Filter Indicators, Casters for Easy Mobility, Easy-Fill Water Bottle
Type
Console
Standards
ETL Listed
Housing Color
White
Reservoir Capacity
3.6 gal
Maximum Runtime
36 hr
Coverage Area
3,600 sq ft
Amperage
0.8 A
NEMA Plug Rating
1-15P
Reservoir Type
Bottle
Auto-Shutoff
Automatic/Manual
Daily Humidification Output
11.4 gal
Humidity Settings
65 %
Water Supply
Reservoir
Control Type
Keypad
Humidity Graduations
5 %
Night Light
Night Light Not Included
Number of Reservoirs
1
Humidification Method
Evaporation
Includes Water Level Float
Water Level Float Not Included
Wattage
80 W
Aroma Diffuser Tray
Aroma Diffuser Tray Not Included
Integrated Humidistat
Integrated
Includes Water Fill Hose
Water Fill Hose Not Included
Housing Style
Console
Mobility
Casters
Control Range
25 %
Bluetooth Enabled
Not Bluetooth Compatible
Filter Change Reminder
Change Pad/Wick, Refill Reservoir
Product Type
Portable Humidifier
Mist Temperature
Cool

Description

Portable Humidifier, Console, Max. Square Foot Capacity 3,600, Voltage 120V AC, 0.8 A Amps AC, 96 Watts, Height 20-1/2 in, Width 21-1/2 in, Depth 14-1/2 in, Portable, Max. Runtime 36 hr, 3.6 gal Water Reservoir, Drain Type Bottle, Number of Speeds 4, Replacement Wick 32XV45, Wick Treated With Antimicrobial, Cord Length 60 in, NEMA Plug Configuration 18-AWG/2-Pin, Color White
  • Newer versions of this unit include a water bottle that accommodates a demineralization cartridge. Contact the manufacturer’s customer service to verify your unit's version.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.