Zoro Homepage

Portable Pedestal Humidifier, 8.5 gal Daily Output, 2,700 sq ft, Cool Mist, Pour-In, White

  • Mfr # 831000

  • Zoro # G3779679


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Drain Type
Pour-In
Color
White
Depth
17 1/2 in
Height
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831000
Zoro #
G3779679
UPC #
043129509665
Country of Origin
United States

Dimensions

Depth
17 1/2 in
Height
22 1/2 in
Width
12 1/2 in
Cord Length
60 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
12 1/2 in
Power Cord Length
5 ft
Overall Height
22 1/2 in
Overall Depth
17 1/2 in

Details

Item
Portable Humidifier
Voltage
120V AC
Drain Type
Pour-In
Color
White
Max. Square Foot Capacity
2,700
Max. Runtime
70 hr
Description/Special Features
Up to 8.5 gal Daily Output, Digital Controls and Display, Customizable Humidity Settings, Auto Shut Off, Water Refill, Check Filter Indicator, Convenient Top Pour In Door
Fan CFM
150
Includes
Evaporative Wick 2PYG5, Wick Retainer
Type
Space Saver Style
Replacement Wick
2PYG5, Wick Model #1043
NEMA Plug Configuration
1-15p
Clearance Required Inside
16 in
Mounting Type
Portable
Wick Treated With
Antimicrobial
Requires
Manual Refilling
Watts
70
Number of Speeds
3
Water Reservoir
6 gal
Agency Compliance
ETL Listed
Amps AC
1.1 A
Warranty
2 yr Limited (Less Wicks/Filters)
Clearance Required Outside
16 in
Wattage
70 W
Maximum Runtime
70 hr
Reservoir Refill Reminder
Yes
Number of Reservoirs
1
Standards
ETL Listed
Housing Style
Pedestal
Reservoir Capacity
6 gal
Coverage Area
2,700 sq ft
Auto-Shutoff
Automatic/Manual
Control Lock
Lockable
Pad/Wick Change Reminder
Yes
Amperage
1.1 A
Includes Water Level Float
Water Level Float Not Included
NEMA Plug Rating
1-15P
Housing Color
White
Control Type
Keypad
Humidification Method
Evaporation
Number of Casters
4
Reservoir Type
Pour-In
Integrated Humidistat
Integrated
Humidity Settings
65 %
Humidity Graduations
5 %
Daily Humidification Output
8.5 gal
Water Supply
Reservoir
Night Light
Night Light Not Included
Aroma Diffuser Tray
Aroma Diffuser Tray Not Included
Includes Water Fill Hose
Water Fill Hose Not Included
Mobility
Casters
Product Type
Portable Humidifier
Bluetooth Enabled
Not Bluetooth Compatible
Control Range
25 %
Filter Change Reminder
Change Pad/Wick, Refill Reservoir
Mist Temperature
Cool

Description

Portable Humidifier, Space Saver Style, Max. Square Foot Capacity 2,700, Voltage 120V AC, 1.1 A Amps AC, 70 Watts, Height 22 1/2 in, Width 12 1/2 in, Depth 17 1/2 in, Portable, Clearance Required Outside 16 in, Clearance Required Inside 16 in, Max. Runtime 70 hr, 6 gal Water Reservoir, Drain Type Pour-In, Fan CFM 150, Number of Speeds 3, Replacement Wick 2PYG5, Wick Model #1043, Wick Treated With Antimicrobial, Cord Length 60 in, NEMA Plug Configuration 1-15p, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.