Zoro Homepage

Ultrasonic Humidifier, 360 sq. ft., White

  • Mfr # AUV10AWHT

  • Zoro # G4067579


product price: $39.99
/ea

Key Features

Voltage
120V AC
Drain Type
Pour-In
Color
White
Depth
6 1/2 in
Height
9 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUV10AWHT
Zoro #
G4067579
UPC #
043129525771
Country of Origin
China

Dimensions

Depth
6 1/2 in
Height
9 37/64 in
Width
6 1/2 in
Cord Length
60 in
Overall Width
6 5/16 in
Manufacturer Warranty Length
1 yr Limited
Power Cord Length
5 ft
Overall Depth
6 1/2 in
Overall Height
9 1/2 in

Description

Portable Humidifier, Max. Square Foot Capacity 360, Voltage 120V AC, 18 Watts, Height 9 37/64 in, Width 6 1/2 in, Depth 6 1/2 in, Max. Runtime 12 hr, Drain Type Pour-In, Number of Speeds Variable, Cord Length 60 in, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.