Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Motor Inside Corner Cut-Off Tool with Spindle Lock

  • Mfr # 6275-A

  • Zoro # G112306127


product price: $394.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6275-A
Zoro #
G112306127
UPC #
-
Country of Origin
Taiwan, Province of China

Description

14,000 RPM.Full 1.0 HP motor eliminates stall and increases reliability.Extended length for better reach. Get in where other tools fail to go!Compact tapered gear housing with close-coupled grinding wheel.Reaches inside corners of as little as 30° with 4in wheel.Superior steel grade internal gears for longer life.Spindle lock for easy wheel change.11 position rotational guard.Two Grinder disc sizes: 4in 1/16 x 3/8 and 1/8 x 3/8. Specifications :Free Speed RPM14,000Wheel Size in.4Motor HP1.0Gears - Direct DriveCutting Capacity - 3/4in Rolled Steel / 18 GaugeExhaust - RearWeight lbs. 3.75Length in. 15.5Air Cons. CFM 6Rec. Hose Size in. 3/8Air Inlet in. NPT/BSP 1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.