Shop AIRCAT
Create Account
ACA4450 .5 in. Composite Reversible Drill - 400rpm
- Mfr # ACA4450
- Zoro # G203993250
product price:Â
$
188.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACA4450
- Zoro #
- G203993250
- UPC #
- 747925267490
- Country of Origin
- China
Description
All the Power, Half the Noise! The AirCat tool line has a substantially reduced level of noise while retaining more power and torque. Our tools have been tested and shown to operate at 82-86 dBa (decibels), far below the OSHA guidelines. This feature benefits not only the mechanic but also the overall business. The patented tuned exhaust muffler technology, in all the tools, allows discharged air to pass without developing back pressure, thus retaining more power, while significantly reducing noise. AirCat has innovated through-the-handle exhaust design, which incorporates its revolutionary worldwide patented internal muffler/filter. The benefits include reduced hazards from breathing exhausted air particulates, the elimination of blow-by into the operators eyes and lungs as well as reduce noise. AirCat also incorporates a patented ergonomically engineered handle design to relieve stress and fatigue on the operators hands, wrists and arms. The patented AirCat handle offers better overall distribution of weight for a balanced tool and provides a unique grip that makes it easier to use for prolonged periods of time.
Rugged-Sleek Red Composite Reversible Drill.
Rubber Backing Grip.
Feather Trigger.
Superior Internal Mechanics.
Patented Quiet Technology (85 decibels).
Patented Ergonomically Red Designed Handle.
Side Handle Included.
Meets EU Safety, Health and Environmental Requirements.
Specifications:
Free Speed: 400 (rpm).
Overall Length: 8 in (203 mm).
Avg.Air Consumption: 4 (CFM).
Sound Level: 85 (dBA).
Air Flow Pressure: 90 - 120 (psi).
Specifications:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.