Elbow, Brass, Comp. 1/2", MNPT 3/8"

  • Mfr # VS279NTA-8-6
  • Zoro # G3894572
product price: 
$
8.29
/ea

Key Features

Temp. Range
-40 Degrees to 200 Degrees F
Pipe Size (Fittings)
3/8"
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Pressure (PSI)
150
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VS279NTA-8-6
Zoro #
G3894572
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 200 Degrees F
Item
Compression Fitting Elbow
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Pressure (PSI)
150
Material
Brass
Type
Compression
Specific Pipe Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x Tube
Connection
Tube x MNPT
Minimum Operating Temperature
40 Degrees F
Series
NTA
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Specific Fitting Shape
45 Degrees Elbow Adapter
Fitting Side B Connection Type
MNPT
Thread Sealant Type
Vibra-Seal
Compatible Fitting Brands
Parker Hannifin
Application
Air
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Compatible Tube Material
Nylon
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Fitting Shape
45 Degrees Elbow
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
For Media Type
Air
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
150 psi
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Precleaned Type
Cleaned
Fitting Features
Rigid
Material Grade
CA360
Fitting Side 2 Connection Type
MNPT

Dimensions

Pipe Size (Fittings)
3/8"
Tube Size
1/2 in
Pipe Size
3/8 in
Thread Size
11/16"-20
Length
1 3/8 in
Thread Size B
11/16-20
Overall Length
1 3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
11/16-20
Fitting Side 2 Pipe Size
3/8 in
Wire Rope Length
1 3/8 in

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 11/16-20, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews