Air Impact Wrench, 3/4" Drive Size, 1700 Max Torque
- Mfr # 1778-VXL
- Zoro # G4703821
product price:Ā
$
564.99
/ea
Free Shipping & Returns
Key Features
Drive Size - Air Tools
3/4"
Max. Torque
1700
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1778-VXL
- Zoro #
- G4703821
- UPC #
- 722470339915
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size - Air Tools
- 3/4"
Details
- Max. Torque
- 1700
Description
Provides 1,450 ft-lb maximum torque and 1,700 ft-lb of loosening torque; VIBROTHERM DRIVEĀ® impact wrenches incorporates the new patented AIRCAT design impact wrench mechanism; The new mechanism reduces vibration levels by 30%-40% and increases the life of the mechanism by 50%; The latest patented AIRCAT muffler system provides the AIRCAT's unmatched low noise levels; The patented grip design provides the customary AIRCAT operator comfort; Investment in tooling, materials, and the triple injection molding processes enables AIRCATĀ® to produce cosmetic designs that are unmatched in the industry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.